
Ex341R-Bk With Spectraview Ii Ea Bundle; 34 Curvedled Backlit Lcd Moni (Discontinued)
- Mfr # EX341R-BK-SV
- Zoro # G2065013
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX341R-BK-SV
Zoro #
G2065013
UPC #
-
Country of Origin
Unknown
Dimensions
Height
14.3"
Width
31.8"
Depth
4.1"
Details
Speakers
Yes
Color
Black
Brightness
290 Nit
Aspect Ratio
1899-12-30
Contrast Ratio
3,000:1
Product Type
LCD Monitor
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.