Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Display Solutions Qty 4 Un492Vs Bundles With Onstemn-3Y-17 UN492VS-TMX4P

Qty 4 Un492Vs Bundles With Onstemn-3Y-17 (Discontinued)

  • Mfr # UN492VS-TMX4P
  • Zoro # G2737068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN492VS-TMX4P
Zoro #
G2737068
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
49"
Height
23.9"
Width
42.4"
Depth
4.1"

Details

Brightness
500 Nit
Product Type
Digital Signage Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.