Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nec Display Solutions Qty 9 Un492S Bundles With Onstemn-3Y-17 UN492S-TMX9P

Qty 9 Un492S Bundles With Onstemn-3Y-17 (Discontinued)

  • Mfr # UN492S-TMX9P
  • Zoro # G4000638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN492S-TMX9P
Zoro #
G4000638
UPC #
-
Country of Origin
Unknown

Dimensions

Screen Size
49"
Height
23.9"
Width
42.4"
Depth
4.1"

Details

Product Type
Digital Signage Display
Brightness
700 Nit

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.