This item is Discontinued.

Nec Interactive Display, 70", LED, 62-1/2" W E705

Interactive Display, 70", LED, 62-1/2" W (Discontinued)

  • Mfr # E705
  • Zoro # G5895027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E705
Zoro #
G5895027
UPC #
805736056075
Country of Origin
China

Dimensions

Screen Size
70 in
Height
37 45/64 in
Width
62 1/2 in
Depth
23 29/32 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
Speakers
2
Audio Outputs
1
Touchscreen Compatibility
Windows
Coaxial Cable Inputs
1
Component Video Inputs
No
Contrast Ratio
4000:1
USB Slot
1
Language Options
9
Includes
Power Cord, DVI-D Cable, Wireless Remote Control, (2) AAA Batteries, User Manual, Option Board Slot Cover, Screw, Thumbscrew
Maximum Number of Users
1
Vertical Resolution
1080
PC Inputs
No
Watts/Channel
0
Remote Control Type
Standard
HDMI Inputs
2
Energy Star Compliant
No
Aspect Ratio
16:9
Sleep/Alarm Timer
Yes
S-Video Inputs
No
Composite Inputs
No
Multifunction
No
Media Card Slot
No
Digital Cable Ready
yes

Description

Interactive Display, Display Type LED, Screen Size 70 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 2, S-Video Inputs No, Component Video Inputs No, Composite Inputs No, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, DVI-D Cable, Wireless Remote Control, (2) AAA Batteries, User Manual, Option Board Slot Cover, Screw, Thumbscrew, Height 37 45/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.