Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E805
Zoro #
G5895018
UPC #
805736056082
Country of Origin
China
Dimensions
Screen Size
80 in
Height
43 7/32 in
Width
72 5/16 in
Depth
23 29/32 in
Description
Interactive Display, Display Type LED, Screen Size 80 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 2, S-Video Inputs No, Component Video Inputs No, Composite Inputs No, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, DVI-D Cable, Wireless Remote Control, Batteries, User Manual, Option Board Slot Cover, Screws, Thumbscrews, Height 43 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.