This item is Discontinued.

Nec Interactive Display, 90", LED, 81" W E905

Interactive Display, 90", LED, 81" W (Discontinued)

  • Mfr # E905
  • Zoro # G5895009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E905
Zoro #
G5895009
UPC #
805736057461
Country of Origin
China

Dimensions

Screen Size
90 in
Height
48 7/32 in
Width
81 in
Depth
23 29/32 in

Details

Display Type
LED
Item
Interactive Display
Max. Resolution
1920 x 1080
Screen Refresh Rate
60 Hz
Operating System
Windows 7, Windows 8
Microprocessor
Intel(R) Core(TM) i3/i5
PC Inputs
No
Speakers
2
Composite Inputs
No
Touchscreen Compatibility
Windows
Includes
Power Cord, DVI-D Cable, Wireless Remote Control, Batteries, User Manual, Option Board Slot Cover, Screws, Thumbscrews
Vertical Resolution
1080
Component Video Inputs
No
Language Options
9
HDMI Inputs
2
USB Slot
1
Media Card Slot
No
S-Video Inputs
No
Maximum Number of Users
1
Audio Outputs
1
Coaxial Cable Inputs
1
Multifunction
No
Sleep/Alarm Timer
Yes
Energy Star Compliant
No
Aspect Ratio
16:9
Remote Control Type
Standard
Digital Cable Ready
yes
Watts/Channel
0
Contrast Ratio
5000:1

Description

Interactive Display, Display Type LED, Screen Size 90 in, Touchscreen Compatibility Windows, Maximum Number of Users 1, Max. Resolution 1920 x 1080, Vertical Resolution 1080, HDMI Inputs 2, S-Video Inputs No, Component Video Inputs No, Composite Inputs No, PC Inputs No, Speakers 2, Remote Control Type Standard, Screen Refresh Rate 60 Hz, Includes Power Cord, DVI-D Cable, Wireless Remote Control, Batteries, User Manual, Option Board Slot Cover, Screws, Thumbscrews, Height 48 7/32 in, Width 81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.