This item is Discontinued.

Nec Monitor 55In Led Lcd S-Ips 28 Haze Ultra UN552V

Monitor 55In Led Lcd S-Ips 28 Haze Ultra (Discontinued)

  • Mfr # UN552V
  • Zoro # G9995328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN552V
Zoro #
G9995328
UPC #
805736067460
Country of Origin
Unknown

Dimensions

Screen Size
55"
Width
47.8 in
Height
27 in
Depth
4 in
Bezel Width
50 mil (R/B) x 90 mil (L/T)

Details

Item
Monitor
Display Type
LCD
Includes
Power cord 3.0m, DisplayPort cable 2.0m, HDMI cable 2.0m, LAN cable, SD Card Cover, Clamp for Power Cable, Setup Manual, Contents Sheet
Number of DisplayPorts
3
USB
Yes
Display Resolution
1920 x 1080
Scan Format
1080p
Number of HDMI Inputs
2
Number of HDMI Outputs
1
Serial
Yes
Video Wall Compatible
Yes
Backlight Technology
Direct LED
Brightness
500 Nit
Input Voltage
120V AC, 230V AC
HDMI
Yes
Pixel Pitch
19.7 mil
Ethernet
Yes
DVI
Yes
VESA Mount Standard
400 x 400

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.