This item is Discontinued.

Nec MultiSync 22" VGA/DVI/DisplayPort/USB LED LCD Monitor, w/Speakers EA223WM-BK

MultiSync 22" VGA/DVI/DisplayPort/USB LED LCD Monitor, w/Speakers (Discontinued)

  • Mfr # EA223WM-BK
  • Zoro # G6714365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA223WM-BK
Zoro #
G6714365
UPC #
805736039757
Country of Origin
Unknown

Dimensions

Depth with Stand
8.60 in
Screen Size
22 in
Height with Stand
20.20 in
Width with Stand
19.80 in
Viewable Screen Size
22 in

Details

Features
AccuColor, Ambient Light Sensor, Carbon Footprint Meter, Security Lock; Adjustable Display Angle; Adjustable Display Height; Adjustable Display Pivot; Adjustable Stand Height; Energy Star; Environmentally Friendly
Standards
ISO 9241-307 Class I
Includes
Adjustable Stand, Setup Sheet, User Manual, Power Cord, 15-pin D-Sub Cable, DVI-D Cable, USB Cable, Audio Cable, ControlSync Cable
Series
EA
Item
LCD Monitor
Brightness
250 Nit
Response Time
5 ms
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Speakers
Yes
Operating Power Consumption
25 W
Built-in Devices
USB Hub
VESA Mount Standard
100 x 100
Backlight Technology
LED
Aspect Ratio
16:10
Color Supported
16.7 Million Colors
DVI
Yes
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver), TCO Certified Displays 5.2
USB Standard
USB 2.0
VGA
Yes
DisplayPort
Yes
Number of Screens
1
TCO Certified
Yes
Standby Power Consumption
400 mW
Vertical Viewing Angle
178°
Standard Refresh Rate
75 Hz
USB
Yes
Screen Mode
WSXGA+
Contrast Ratio
1,000:1
Energy Efficiency Certification
ENERGY STAR 5.1
HDCP Supported
Yes
Resolution
1680 x 1050

Description

MultiSync EA223WM-BK 22 inch Widescreen 1,000:1 5ms VGA/DVI/DisplayPort/USB LED LCD Monitor, w/ Speakers (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.