This item is Discontinued.

Nec MultiSync 24" VGA/DVI/HDMI/DP/USB LED LCD Monitor w/o Stand, w/Spkr EA241F-H-BK

MultiSync 24" VGA/DVI/HDMI/DP/USB LED LCD Monitor w/o Stand, w/Spkr (Discontinued)

  • Mfr # EA241F-H-BK
  • Zoro # G6719335
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA241F-H-BK
Zoro #
G6719335
UPC #
805736070651
Country of Origin
Switzerland

Dimensions

Viewable Screen Size
23.8 in

Details

Item
LCD Monitor
Color
Black
Standards
TCO Certified
Features
ENERGY STAR 7.0; TCO Certified Displays 7.0; Environmentally Friendly
Includes
Setup sheet, User manual, Power cord, DisplayPort cable, USB cable, ControlSync cable.
Speakers
Yes
Native Contrast Ratio
1,000:1
Vertical Frequency
50 to 75 Hz
USB
Yes
Response Time
5 ms
Built-in Devices
USB Hub
VESA Mount Compatible
Yes
Operating Power Consumption
15 W
VESA Mount Standard
100 x 100
Backlight Technology
WLED
DisplayPort
Yes
Screen Mode
Full HD
Number of Screens
1
Series
EA
Brightness
250 Nit
DVI
Yes
Horizontal Frequency
31.50 to 75 kHz
Pixel Pitch
11 mil
VGA
Yes
Resolution
1920 x 1080
HDMI
Yes
Color Supported
16.7 Million Colors
Aspect Ratio
16:9

Description

MultiSync EA241F-H-BK 24 inch Widescreen 1,000:1 5ms VGA/DVI/HDMI/DisplayPort/USB LED LCD Monitor w/o Stand, w/ Speakers (Black)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.