MultiSync 32inch 10ms DVI/HDMI/DisplayPort/USB LED LCD (Discontinued)
- Mfr # PA322UHD-BK-SV
- Zoro # G6252794
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA322UHD-BK-SV
Zoro #
G6252794
UPC #
805736054255
Country of Origin
Unknown
Dimensions
Screen Size
32 in
Height with Stand
18.46 in
Depth with Stand
11.89 in
Width with Stand
29.33 in
Viewable Screen Size
32 in
Description
MultiSync PA322UHD-BK-SV 32inch Widescreen 1,000:1 10ms DVI/HDMI/DisplayPort/USB LED LCD Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.