This item is Discontinued.

Nec Np-Pa803U With Np41Zl Lens NP-PA803U-41ZL

Np-Pa803U With Np41Zl Lens (Discontinued)

  • Mfr # NP-PA803U-41ZL
  • Zoro # G4621151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-PA803U-41ZL
Zoro #
G4621151
UPC #
-
Country of Origin
Unknown

Dimensions

Height
16.2"
Depth
6.6"
Width
19.8"

Details

Product Type
LCD Projector
Lamp Type
AC
Contrast Ratio
10,000:1
Optical Zoom
2.3x

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.