Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nec Projectors Projector Replacement Lamp for LCD NP26LP

Projector Replacement Lamp for LCD (Discontinued)

  • Mfr # NP26LP
  • Zoro # G515962869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP26LP
Zoro #
G515962869
UPC #
-
Country of Origin
China

Description

Features -Seamless switching -Active single 3D video support -Remote control ID -Program timer with real time clock / OFF Timer -Silent design of 33dB in ECO mode -Built-in 10 W monaural speaker -PIN security / Control panel lock / Security bar / Security slot -Simple access point Specifications - Method: Three primary colour liquid crystal shutter projection - Contrast ratio *3 all white/all black: 6 000:1 - Screen size: 40 in. to 500 in. throw distance depends on lens - Colour reproducibility: 10-bit colour processing approx. 1.07 billion colors - Audio output: Built-in 10 W monaural speaker - Video input: Mini D-Sub 15-pin x 1 5BNC x 1 - Audio input: Stereo mini jack x 2 - Audio output: Stereo mini jack x 1 - PC control connector: D-Sub 9-pin x 1 - USB port: USB type A x 1 - Ethernet port: RJ-45 x 1 Supports 10BASE-T/100BASE-TX - Remote connector: Stereo mini jack x 1 - Wireless LAN USB: IEEE 802.11b/g/n Optional - 3D SYNC output terminal: 5 V / 10 mA synchronized signal output for 3D use - ECO mode on: 377 W 100-130 V / 362 W 200-240 V - STANDBY NORMAL: 0.11 W 100-130 V / 0.16 W200-240 V - STANDBYNetwork STANDBY: 4.7 W100-130 V / 4.9 W200-240 V - PC control connector: D-Sub 9-pin x 1 - USB port: USB type A x 1 - Ethernet port: RJ-45 x 1 Supports 10BASE-T/100BASE-TX - Wireless LAN USB: IEEE 802.11b/g/n Optional - Remote connector: Stereo mini jack x 1 - Weight: 11.2 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.