This item is Discontinued.

Nec Wuxga 1-Chip Dlp; Laser Light Source; 20;000 Hourslight Source Life; 1 NP-PX1004UL-WH

Wuxga 1-Chip Dlp; Laser Light Source; 20;000 Hourslight Source Life; 1 (Discontinued)

  • Mfr # NP-PX1004UL-WH
  • Zoro # G5758598
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-PX1004UL-WH
Zoro #
G5758598
UPC #
-
Country of Origin
Unknown

Dimensions

Width
19.7"
Depth
22.9"
Height
8.5"

Details

Contrast Ratio
10,000:1
Product Type
DLP Projector
Lamp Type
Laser/Phosphor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.