
Wuxga Lcd; 6500 Lumen Pro Installation Projectorthis Product Ships Wit (Discontinued)
- Mfr # NP-PA653U
- Zoro # G2067621
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-PA653U
Zoro #
G2067621
UPC #
-
Country of Origin
Unknown
Dimensions
Width
19.8"
Depth
16.2"
Height
6.6"
Details
Contrast Ratio
8,000:1
Lamp Type
AC
Product Type
LCD Projector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.