This item is Discontinued.

Neenah Paper Astrobrights Papers, Assorted, PK5 22998

Astrobrights Papers, Assorted, PK5 (Discontinued)

  • Mfr # 22998
  • Zoro # G7487387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22998
Zoro #
G7487387
UPC #
759598229989
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Astrobrights Papers, Assorted,PK5
Color
Assorted
Pack Size
250 Sheets/Ream, 5 Reams/Carton
Finish
Linen
Basis Weight
24 lb
Weight
16.75 lbs
Paper Grade (gsm)
89 gsm
Paper/Media Color Assortment
Cosmic Orange™; Lunar Blue™; Re-Entry Red™; Solar Yellow™; Terra Green™
Paper Finish
Linen
Interpack Paper Quantity
250 Sheets/Ream, 5 Reams/Carton
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper/Media Color(s)
Assorted
Paper Basis Weight (lb)
24 lb Bond

Description

Astrobrights Papers, Assorted,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.