Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neenah Paper ASTROBRITE, COLOR PAPER, 24 LB, 8.5 X 11, ECLIPSE BLACK, 500/REAM 22321

ASTROBRITE, COLOR PAPER, 24 LB, 8.5 X 11, ECLIPSE BLACK, 500/REAM (Discontinued)

  • Mfr # 22321
  • Zoro # G610779607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22321
Zoro #
G610779607
UPC #
759598213216
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 11in

Details

Item
Colored Paper
Color
Eclipse Black
Finish
Smooth
Features
Lignin-free
Device Supported
Printer
Sheet Standard
Letter
Print Technology
Laser
Application/Usage
Flyer

Description

When you need to stand out with high-impact colors, Astrobrights Colored Paper is a brilliant choice. It's 20% thicker and more substantial than ordinary printer paper, so you can achieve great results for one- and two-sided documents. Plus, because the colored copy paper creates a vibrant background, you'll save money on pricey full-color ink printing. Astrobrights Colored Printing Paper lets you easily create vibrant fliers, brochures, school projects, signs, coupons, posters, and paper crafting projects. Brighter colors. Brighter ideas. Sheet/Roll Size: 8.5 x 11; Paper Basis Weight lb: 24 lb Bond; Paper Grade gsm: 89 gsm; Paper/Media Colors: Eclipse Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.