Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Neenah Paper BrightsPaper, 8.5x11, Bright, 50lb, PK500 26701

BrightsPaper, 8.5x11, Bright, 50lb, PK500 (Discontinued)

  • Mfr # 26701
  • Zoro # G4130485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26701
Zoro #
G4130485
UPC #
759598267011
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Exact(R) Brights Paper
Color
Bright Yellow
Paper Weight
50 lb
Finish
Parchment
Features
Printable, Acid-free, Elemental Chlorine-free, Lignin-free
Green Environmental Attribute
ECF, SmartWay
Paper/Media Color(s)
Bright Yellow
Weight
4.92 lbs
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Finish
Parchment
Paper Basis Weight (lb)
20 lb Bond
Paper Grade (gsm)
74 gsm

Description

Exact(R) Brights Paper, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.