Classic Laid Stationery Writing Paper 6571, 8-1/2" x 11", Solar White, 500 Sheets/Ream
- Mfr # 6571
- Zoro # G004950797
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2" x 11"
Color
Solar White
Brightness
97
Finish
Laid
Features
Acid-free, Watermarked
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6571
- Zoro #
- G004950797
- UPC #
- 96644065710
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" x 11"
Details
- Item
- Copy & Multipurpose Paper
- Color
- Solar White
- Brightness
- 97
- Finish
- Laid
- Features
- Acid-free, Watermarked
- Sheet Standard
- Letter
- Print Technology
- Inkjet, Laser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.