This item is Discontinued.

Neenah Paper ColoCardtock, PlasmaPink, 250s, PK250 22129

ColoCardtock, PlasmaPink, 250s, PK250 (Discontinued)

  • Mfr # 22129
  • Zoro # G4130710
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22129
Zoro #
G4130710
UPC #
759598211298
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Colored Card Stock
Color
Plasma Pink™
Paper Weight
65 lb
Finish
Smooth
Features
Durable, Heavyweight, Lignin-free, Acid-free
Green Environmental Attribute
FSC
Material
Card Stock
Weight
5.62 lbs
Paper Grade (gsm)
176 gsm
Paper Finish
Smooth
Paper Basis Weight (lb)
65 lb Cover
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper/Media Color(s)
Plasma Pink™

Description

Colored Card Stock, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.