
ColoPaper, Eclipse, 500, PK500
Mfr # 22321
Zoro # G4130695
product price:Â $35.65
/pk 500, $0.07/eaKey Features
Sheet Size
8.5 x 11 in
Color
Black
Paper Weight
24 lb
Recycled Content
0%
Finish
Smooth
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
22321
Zoro #
G4130695
UPC #
759598213216
Country of Origin
United States
Dimensions
Sheet Size
8.5 x 11 in
Details
Item
Color Paper
Color
Black
Paper Weight
24 lb
Recycled Content
0%
Finish
Smooth
Total Number of Sheets
500
For Use With
Copiers, Inkjet Printers, Laser Printers
Grade
89 gsm
Description
Color Paper, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.