
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22401
Zoro #
G4130686
UPC #
759598214015
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Colored Card Stock
Color
White
Paper Weight
65 lb.
Recycled Content
0.3
Finish
Smooth
Features
Durable, Heavyweight, Acid-free, Lignin-free
Green Environmental Attribute
Green Seal, FSC
Material
Card Stock
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper/Media Color(s)
Stardustâ„¢ Flecked White
Paper Finish
Smooth
Paper Grade (gsm)
176 gsm
Paper Basis Weight (lb)
65 lb Cover
Description
Colored Card Stock, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.