
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22583
Zoro #
G4130668
UPC #
759598215838
Country of Origin
United States
Dimensions
Sheet/Roll Size
11 x 17
Details
Item
Color Paper
Color
Green
Paper Weight
24 lb.
Product Type
Color Paper
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Weight
11.91 lbs
Paper Finish
Smooth
Paper Basis Weight (lb)
24 lb Bond
Paper/Media Color(s)
Terra Green™
Paper Grade (gsm)
89 gsm
Description
Color Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.