This item is Discontinued.

Neenah Paper Color Paper, 24 Lb, 8.5 X 11, Assorted Colors, 500/ream 91714

Color Paper, 24 Lb, 8.5 X 11, Assorted Colors, 500/ream (Discontinued)

  • Mfr # 91714
  • Zoro # G510805222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91714
Zoro #
G510805222
UPC #
759598917145
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in x 11in

Details

Item
Copy & Multipurpose Paper
Color
Bubble Gum
Finish
Smooth
Features
Heavyweight
Application/Usage
Mailing
Sheet Standard
Letter
Print Technology
Laser

Description

When you need to stand out with high-impact colors, Astrobrights Colored Paper is a brilliant choice. It's 20% thicker and more substantial than ordinary printer paper, so you can achieve great results for one- and two-sided documents. Plus, because the colored copy paper creates a vibrant background, you'll save money on pricey full-color ink printing. Astrobrights Colored Printing Paper lets you easily create vibrant fliers, brochures, school projects, signs, coupons, posters, and paper crafting projects. Brighter colors. Brighter ideas. Sheet/Roll Size: 8.5 x 11; Paper Basis Weight lb: 24 lb Bond; Paper Grade gsm: 89 gsm; Paper/Media Colors: Assorted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.