Creative Collection Premium Cardstock, 65 lb Cover Weight, 8.5 x 11, Assorted Starter Pack, 72PK
Mfr # 46407-02
Zoro # G723332492
product price:Â $9.79
/pk 72, $0.14/eaKey Features
Recycled Content
0%
Finish
Matte
Total Number of Sheets
72
Sheet Size
8.5 in x 11 in
Color
Celestial Blue, Clove, Colonial Blue, Eclipse Black, Gamma Green, Gold, Kraft, Lilac, Lime Green, Natural, Old Towne Red, Orange, Orbit Orange, Pulsar Pink, Re-Entry Red, Stardust White, Wisteria, Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
46407-02
Zoro #
G723332492
UPC #
759598464076
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Recycled Content
0%
Finish
Matte
Item
Card Stock
Total Number of Sheets
72
Color
Celestial Blue, Clove, Colonial Blue, Eclipse Black, Gamma Green, Gold, Kraft, Lilac, Lime Green, Natural, Old Towne Red, Orange, Orbit Orange, Pulsar Pink, Re-Entry Red, Stardust White, Wisteria, Yellow
Paper Weight
65 lb
Grade
176 gsm
For Use With
Copiers, Inkjet Printers, Laser Printers
Description
Design long-lasting projects with this acid-free premium cardstock that resists fading. Medium paper weight offers a sturdy feel for long-lasting use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.