Shop NEENAH PAPER
See all product information
Exact Index Card Stock, 110lb, 8-1/2 x 11, White, 250 Sheets
Mfr # 40411
Zoro # G4128909
product price:Â $19.65
/pk 250, $0.08/eaKey Features
Color
White
Card Size
8.5 x 11
Standards
Green Seal Certified
Weight
6.218 lbs
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40411
Zoro #
G4128909
UPC #
759598404119
Country of Origin
United States
Dimensions
Card Size
8.5 x 11
Details
Item
IndexCardtock,110lbs,8.5x11,White,PK250
Color
White
Standards
Green Seal Certified
Weight
6.218 lbs
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Grade (gsm)
199 gsm
Paper Basis Weight
110 lb
Number of Sheets
250
Brightness Rating
94
For Use With
Copiers, Inkjet Printers, Laser Printers
Recycled Content
0%
Description
Exact(R) Index Card Stock, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.