Multi Paper, 8-1/2x11 In, Orange, PK500

  • Mfr # WAU22651

  • Zoro # G5527033


product price: $21.55
/pk 500, $0.04/ea

Key Features

Sheet Size
8 1/2 in x 11 in
Color
Cosmic Orange(TM)
Paper Weight
24 lb
Recycled Content
0 %
Paper Size Name
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAU22651
Zoro #
G5527033
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 in x 11 in
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Multipurpose Paper
Color
Cosmic Orange(TM)
Paper Weight
24 lb
Recycled Content
0 %
Finish
Matte
Total Number of Sheets
500
Number of Reams per Case
1
3 Hole Punch
No
For Use With
Copiers, Inkjet Printers, Laser Printers
Paper Finish
Smooth
Paper/Media Color(s)
Cosmic Orangeâ„¢
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Grade (gsm)
89 gsm
Weight
6.163 lbs
Paper Basis Weight (lb)
24 lb Bond

Description

Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 24 lb, Color Cosmic Orange(TM), Finish Matte, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 1, For Use With Copiers, Inkjet Printers, Laser Printers, Recycled Content 0 Percent, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.