
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22553
Zoro #
G7487326
UPC #
759598215531
Country of Origin
United States
Dimensions
Size
11 x 17
Sheet/Roll Size
11 x 17
Details
Item
Paper,11x17",Astrobright,Red,PK500
Color
Re-Entry Red™
Finish
Smooth
Product Type
Paper,11x17",Astrobright,Red,PK500
Paper Grade (gsm)
89 gsm
Paper Finish
Smooth
Paper Basis Weight (lb)
24 lb Bond
Paper/Media Color(s)
Re-Entry Red™
Weight
11.91 lbs
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Description
Paper,11x17 In.,Astrobright,Red,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.