
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26771
Zoro #
G4130415
UPC #
759598267714
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Details
Item
Exact(R) Brights Paper
Color
Bright Purple
Paper Weight
50 lb
Finish
Parchment
Green Environmental Attribute
SmartWay, ECF
Features
Elemental Chlorine-free, Printable, Acid-free, Lignin-free
Paper Basis Weight (lb)
20 lb Bond
Paper Grade (gsm)
74 gsm
Weight
4.92 lbs
Paper/Media Color(s)
Bright Purple
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Finish
Parchment
Description
Exact(R) Brights Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.