Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Neenah Paper Paper, Classic Linen 24lb.White, PK500 05201

Paper, Classic Linen 24lb.White, PK500 (Discontinued)

  • Mfr # 05201
  • Zoro # G5024236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05201
Zoro #
G5024236
UPC #
096644052017
Country of Origin
United States

Dimensions

Sheet/Roll Size
8.5 x 11

Details

Item
Paper,Classic Linen 24lb.White,PK500
Color
White
Paper Weight
24 lb.
Paper Grade (gsm)
89 gsm
Paper Finish
Smooth
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper Basis Weight (lb)
24 lb Bond
Paper/Media Color(s)
Classic Natural White
Weight
6.146 lbs

Description

Paper,Classic Linen 24lb.White,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.