This item is Discontinued.

Neenah Paper WritingPaper, BaronialIvory, 500, PK500 01352

WritingPaper, BaronialIvory, 500, PK500 (Discontinued)

  • Mfr # 01352
  • Zoro # G4131088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01352
Zoro #
G4131088
UPC #
096644013520
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
CLASSIC CREST(R) Stationery Writing Paper
Color
Baronial Ivory
Finish
Smooth
Weight
6.227 lbs
Standards
Green-e Certified
Paper Grade (gsm)
89 gsm
Paper Finish
Smooth
Paper Basis Weight (lb)
24 lb Bond
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Paper/Media Color(s)
Baronial Ivory

Description

CLASSIC CREST(R) Stationery Writing Paper, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.