
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04641
Zoro #
G4131079
UPC #
096644046412
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Details
Item
CLASSIC CREST(R) Stationery Writing Paper
Color
Whitestone
Paper Weight
24 lb
Finish
Smooth
Green Environmental Attribute
Green-e, FSC, Carbon Neutral Plus, Green Seal
Features
Watermarked
Material
Fiber
Paper Grade (gsm)
89 gsm
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers
Standards
Green-e Certified
Paper/Media Color(s)
Whitestone
Paper Basis Weight (lb)
24 lb Bond
Paper Finish
Smooth
Weight
6.202 lbs
Description
CLASSIC CREST(R) Stationery Writing Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.