Zoro Homepage

Responder Hi-Vis Reversible Long Rain Coat, Poly Coated 70 Denier Nylon, Class 3 Type P, 5XL

  • Mfr # 97001-33-2-LBK-5X

  • Zoro # G500762238


product price: $70.19
/ea

Key Features

Material
Poly Coated 70 Denier Nylon
Color
Hi-Vis Lime / Black
Front Closure Type
Zipper w/Snap Storm Flap
Number of Pockets
Side Slash Pockets
ANSI Class
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97001-33-2-LBK-5X
Zoro #
G500762238
UPC #
693480694984
Country of Origin
China

Dimensions

Size
5XL
Length
2

Details

Item
Responder Hi-Vis Reversible Long Rain Coat
Material
Poly Coated 70 Denier Nylon
Color
Hi-Vis Lime / Black
Front Closure Type
Zipper w/Snap Storm Flap
Number of Pockets
Side Slash Pockets
ANSI Class
3
ANSI Type
Type P
Standards
ANSI/ISEA 107
Features
Fully Reversible Coat Lightweight Nylon Material for Wearer Comfort 2� Silver Reflective Tape with Black Trim Underarm Eyelets for Ventilation ANSI/ISEA 107 Type P Class 3 Zipper Front Closure with Snap-Up Storm Flap Side Slash Pockets Optional Wear Snap-On Hood with Draw Cord
Fabric Weight
2
Gender
Unisex
Hood Style
Snap-On
Includes
Optional Wear Snap-On Hood with Draw Cord
Water-Resistant
Yes

Description

The Neese 9700 Responder Reversible Coat offers public safety professionals protection from the weather elements and
versatility for changing work environments and emergency situations. It is made with a lightweight polyurethane coated
70 Denier Nylon material that is fully reversible from high visibility lime with reflective tape, to a discreet black uniform appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.