Hi-Visibility Rain Pants, Elastic Closure, Lime, Size 5X

  • Mfr # 91001-10-2-LIM-5X

  • Zoro # G500760340


product price:  $28.59
/ea

Key Features

Color
Lime
Fabric Weight
0.85
Seam Style
Taped
Gender
Men's
Waist Closure
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91001-10-2-LIM-5X
Zoro #
G500760340
UPC #
693480539803
Country of Origin
China

Dimensions

Size
5X
Length
0.9

Details

Item
Hi-Visibility Rain Pants
Color
Lime
Fabric Weight
0.85
Seam Style
Taped
Gender
Men's
Waist Closure
Elastic
Lining Material
Polyester
Features
Waterproof; Windproof and Breathable; Polyester with Polyurethane Coating; 2” Silver 3M™ Scotchlite™ Reflective Tape around Each Leg; Elastic Waist Two Side Slash Openings; Take-Up Snaps on Each Cuff
Standards
ANSI/ISEA 107 Class E
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Fly Closure Type
Snap, Storm Flap
Material
Polyester with Polyurethane Coating

Description

When only the best will do the job try Neese Air-Tex Series garments. Air-Tex garments offer comfortable, lightweight, and breathable protection that is ideal for multi-climate environments. Not only do you get the high visibility features of being an ANSI Class 3 garment for safety, but the Air-Tex products bring comfort available in few other products. The Air-Tex Class E Trouser has an elastic waist and 2“ Silver 3M Scotchlite Reflective Tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.