Outerwear Dura Quilt 56 Hood-Yel-Univ

  • Mfr # 56001-60-YEL-U

  • Zoro # G700760164


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Size
U
Fabric Weight
0.15
Length
2
Features
Ribbed PVC on Polyester; Electronically Welded Seams
Material
PVC/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56001-60-YEL-U
Zoro #
G700760164
UPC #
693480030652
Country of Origin
China

Dimensions

Size
U
Length
2

Details

Color
Safety Yellow
Fabric Weight
0.15
Features
Ribbed PVC on Polyester; Electronically Welded Seams
Material
PVC/Polyester

Description

The Neese Dura Quilt 56 Series is a durable rainwear series made from extremely tough and flexible 13 oz. ribbed PVC/Polyester fabric with durable, electronically welded seams. The non-woven polyester base offers excellent comfort and dissipates moisture. The Dura Quilt 56 Hood will fit 56SJ Jacket and 56SC Coat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.