This item is Discontinued.

Neese Outerwear Econo-Viz Series Bib Pnt w/Fly-HV Lim-XL 10182-13-1-HLI-XL

Outerwear Econo-Viz Series Bib Pnt w/Fly-HV Lim-XL (Discontinued)

  • Mfr # 10182-13-1-HLI-XL
  • Zoro # G700760935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10182-13-1-HLI-XL
Zoro #
G700760935
UPC #
693480392873
Country of Origin
China

Dimensions

Size
XL
Length
2

Details

Color
Hi-Vis Lime
Fabric Weight
1.35
Features
Silver 2“ Reflective Tape; Elastic Adjustable Suspenders; Take-Up Snaps on Backside of Waist; Safety Fly with Plastic Snap Closure; Plastic Take-Up Snaps around Leg Cuffs

Description

When basic Hi Viz is all your job calls for, Neese Econo-Viz series will meet your needs. While the Econo-Viz series does not meet ANSI Standards for high visibility, these products are ideal for standard visibility at a lower cost. All seams are electronically welded together making the garment 100% waterproof. The Econo-Viz Bib Trouser has a Safety Fly and Reflective Taping.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.