This item is Discontinued.

Neese Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-3X 10096-50-2-GRN-3X

Outerwear I96ACA Chem Shield Coverall w/Hd-Grn-3X (Discontinued)

  • Mfr # 10096-50-2-GRN-3X
  • Zoro # G700760126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10096-50-2-GRN-3X
Zoro #
G700760126
UPC #
693480000488
Country of Origin
China

Dimensions

Size
3X
Jacket Length
6

Details

Color
Green
Features
PVC on Polyester; Liquid Penetration (ASTM F903); Attached Hood; Raglan Shoulder Design; Zipper Front Closure; Storm Flap with Snap Closure; Inner Sleeves on Arms with Elastic Take-Up Snaps around Leg Cuffs
Fabric Weight
4.75

Description

The Neese Economy Chem Shield I96 series offers basic industrial splash protection with PVC / Polyester that is coated on both sides. Rated Liquid Penetration (ASTM F903), It is ideal for wear in situations that require protection from Sanitation, Sewer & Water Works, and Agriculture. It has strong double welded seams for durability and reinforcement. The Neese I96ACA Chem Shield Coverall features take-up snaps around leg cuffs and an attached hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.