This item is Discontinued.

Neese Outerwear Outworker 60 Bib Trouser-Green-M 60001-12-1-GRN-M

Outerwear Outworker 60 Bib Trouser-Green-M (Discontinued)

  • Mfr # 60001-12-1-GRN-M
  • Zoro # G200760749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60001-12-1-GRN-M
Zoro #
G200760749
UPC #
693480220138
Country of Origin
Mexico

Dimensions

Size
M
Length
2

Details

Color
Green
Fabric Weight
2
Features
Made to Order; Polyurethane Coating on Oxford Nylon; Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment

Description

The Neese Outworker 60 Series is an attractive but rugged rain suit that is ideal for work in the great outdoors. The 200 Denier Nylon Oxford fabric is coated with heavy polyurethane on the inside for waterproof protection. These garments feature strong, double stitched, and tape sealed seams for maximum protection in rugged environments. The Outworker 60 Bib Trouser has adjustable elastic suspenders with snap closures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.