Zoro Homepage

Outerwear Petro Arc Bib Trouser-Orange-2X

  • Mfr # 20207-12-1-ORG-2X

  • Zoro # G700760812


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Neoprene on Woven Nomex®
Length
2
Features
Neoprene on Woven Nomex®; Wide Leg Design with Reinforced Seams; Take-Up Tabs on Lower Legs; Elastic Adjustable Suspenders; 2” 3M™ Scotchlite™ Reflective Tape; ASTM F2733 = Flash Fire; ASTM F903 = Liquid Penetration; ASTM F1891 = Arc Flash Rated
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20207-12-1-ORG-2X
Zoro #
G700760812
UPC #
693480597728
Country of Origin
Mexico

Dimensions

Size
2X
Length
2
Width
6.5
Height
10.1

Details

Color
Orange
Material
Neoprene on Woven Nomex®
Features
Neoprene on Woven Nomex®; Wide Leg Design with Reinforced Seams; Take-Up Tabs on Lower Legs; Elastic Adjustable Suspenders; 2” 3M™ Scotchlite™ Reflective Tape; ASTM F2733 = Flash Fire; ASTM F903 = Liquid Penetration; ASTM F1891 = Arc Flash Rated
Arc Flash PPE Category
3

Description

The Petro Arc Series offers heavy duty protective wear solution for the many challenging environments of incidental chemical splash, flash fire, electrical arc flash, and harsh weather conditions. When the job calls for more than just your basic rain suit, Petro Arc will provide the protection that you need to get the job done safely each time, every time. The Petro Arc Class 3 Bib Trouser is Arc and Flame Resistant rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.