Zoro Homepage

Outerwear Sani Light 77 Bib Trouser-Yel-M

  • Mfr # 77001-12-1-YEL-M

  • Zoro # G000761885


product price: $24.19
/ea

Key Features

Fabric Weight
2
Features
PVC on Nylon; Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
Length
2
Material
PVC on nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77001-12-1-YEL-M
Zoro #
G000761885
UPC #
693480034728
Country of Origin
Mexico

Dimensions

Size
M
Length
2

Details

Color
Safety Yellow
Fabric Weight
2
Features
PVC on Nylon; Bib Front Coverage; Adjustable Elastic Suspenders; Non-Conductive Snap Closures that Fasten Suspenders onto Garment
Material
PVC on nylon

Description

The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Bib Trouser features adjustable elastic suspenders that attach with non-conductive snaps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.