This item is Discontinued.

Neese Outerwear Sani Light 77 Jacket-Royal-6X 77001-02-2-RYL-6X

Outerwear Sani Light 77 Jacket-Royal-6X (Discontinued)

  • Mfr # 77001-02-2-RYL-6X
  • Zoro # G700760997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77001-02-2-RYL-6X
Zoro #
G700760997
UPC #
693480275077
Country of Origin
China

Dimensions

Size
6X
Length
2

Details

Color
Royal Blue
Fabric Weight
1
Features
PVC on Nylon; Jacket is Minimum of 30” Long; Non-Conductive Snap Front Closure with Storm Flap; Stand-Up Collar; Raglan Shoulder Design

Description

The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Series Jacket is 30" long and has a non-conductive snap front closure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.