Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outerwear Telcom 7002 series Bib w/Fly-Lime-3X

  • Mfr # 27072-13-2-LIM-3X

  • Zoro # G100761150


product price: $46.95
/ea

Key Features

Color
Lime
Fabric Weight
2
Features
2" Silver 3Mâ„¢ Scotchliteâ„¢ Reflective Tape Elastic Adjustable Suspenders Cargo Side Pocket with Velcro Flap Safety Fly Front Hook and Loop Take-Up Tabs on Cuffs Meets ANSI Class E Visibility Requirements
Standards
ANSI/ISEA 107
Length
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27072-13-2-LIM-3X
Zoro #
G100761150
UPC #
693480384700
Country of Origin
Mexico

Dimensions

Size
3X
Length
2

Details

Color
Lime
Fabric Weight
2
Features
2" Silver 3Mâ„¢ Scotchliteâ„¢ Reflective Tape Elastic Adjustable Suspenders Cargo Side Pocket with Velcro Flap Safety Fly Front Hook and Loop Take-Up Tabs on Cuffs Meets ANSI Class E Visibility Requirements
Standards
ANSI/ISEA 107
Material
polyurethane on nylon

Description

The Neese Telecom 7002 is a Class 3 high visibility series that is designed for comfort and safety in any environment. It is lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telecom 9002 garments meet ANSI/ISEA 107-2004 Class 3 and Flame Resistant ASTM D6413. The Telcom 7002 Bib Trouser with Fly features cargo side pockets and elastic adjustable suspenders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.