
Outerwear Telcom 7002 series Bib w/Fly-Lime-S (Discontinued)
- Mfr # 27072-13-1-LIM-S
- Zoro # G500761361
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27072-13-1-LIM-S
Zoro #
G500761361
UPC #
693480361367
Country of Origin
Mexico
Dimensions
Size
S
Length
2
Details
Color
Lime
Fabric Weight
2
Features
2" Silver 3M™ Scotchlite™ Reflective Tape
Elastic Adjustable Suspenders
Cargo Side Pocket with Velcro Flap
Safety Fly Front
Hook and Loop Take-Up Tabs on Cuffs
Meets ANSI Class E Visibility Requirements
Standards
ANSI/ISEA 107
Description
The Neese Telecom 7002 is a Class 3 high visibility series that is designed for comfort and safety in any environment. It is lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telecom 9002 garments meet ANSI/ISEA 107-2004 Class 3 and Flame Resistant ASTM D6413. The Telcom 7002 Bib Trouser with Fly features cargo side pockets and elastic adjustable suspenders.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.