Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Jacket, Polyurethane on nylon, Class Class 3 Fluorescent Orange, S

  • Mfr # 29092-00-1-FOR-S

  • Zoro # G700759960


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane on nylon
Size
S
Color
Fluorescent Orange
Number of Pockets
2
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29092-00-1-FOR-S
Zoro #
G700759960
UPC #
693480497752
Country of Origin
Mexico

Dimensions

Size
S
Length
2

Details

Item
Hi-Vis Jacket
Material
Polyurethane on nylon
Color
Fluorescent Orange
Number of Pockets
2
ANSI Class
Class 3
Standards
ANSI/ISEA 107
Features
2" Silver 3Mâ„¢ Scotchliteâ„¢ Reflective Tape High Visibility Jacket with Attached Hood Tuck-Away Hood Raglan Shoulder Design Patch Pockets (2) with Velcro Flap Closure Snap Front Closure with Storm Flap Underarm Vents Vented Back Inner Protective Sleeves ANSI/ISEA 107 Class 3 and Flame Resistant ASTM D6413
Includes
Attached hood
Gender
Unisex
Fabric Weight
2
Water-Resistant
100% waterproof

Description

The Neese Telcom 9002 Series is designed for comfort and safety in any environment. It's lightweight, durable, and 100% waterproof. Made from polyurethane on nylon material, it is an ideal garment for the worker who needs tough but lightweight rainwear with high visibility features. Telcom 9002 garments meet ANSI/ISEA 107-2015 Class 3 and Flame Resistant ASTM D6413. The Telcom 9002 Jacket has an attached tuck-away hood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.