Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Neese Outerwear Tri-Viz 9220 Series Bib Trouser-Lime-2X 92020-12-1-LIM-2X

Outerwear Tri-Viz 9220 Series Bib Trouser-Lime-2X (Discontinued)

  • Mfr # 92020-12-1-LIM-2X
  • Zoro # G100761341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92020-12-1-LIM-2X
Zoro #
G100761341
UPC #
693480629108
Country of Origin
China

Dimensions

Size
2X
Length
2.1

Details

Color
Lime
Fabric Weight
1.2
Features
Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Expandable Bib Front with Adjustable Suspenders Take-Up Snaps on Bottom Hems ANSI/ISEA 107 Class E
Standards
ANSI/ISEA 107

Description

The Neese Tri-Viz 9220 Series of high visibility waterproof, windproof, and stretchable rainwear is designed for when high visibility and protection from the elements is required. This series meets the ANSI/ISEA 107-2015 Class 3 and E visibility requirements. The Tri-Viz 9220 Series Bib Trouser has take up snaps on leg bottoms, and 2” Silver Reflective Tape trimmed in orange.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.