This item is Discontinued.

Neese Outerwear Tri-Viz 9220 Series Coat-Lime-6X 92020-31-2-LIM-6X

Outerwear Tri-Viz 9220 Series Coat-Lime-6X (Discontinued)

  • Mfr # 92020-31-2-LIM-6X
  • Zoro # G800762099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92020-31-2-LIM-6X
Zoro #
G800762099
UPC #
693480628200
Country of Origin
China

Dimensions

Size
6X
Length
2

Details

Color
Lime
ANSI Class
Class 3
Standards
ANSI/ISEA 107
Features
Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Snap-On Hood with Draw Cord Zipper Front Closure with Snap-Up Storm Flap Front Side Slash Pockets with Flap Closures Batwing Sleeve Design ANSI/ISEA 107 Class 3 Radio Microphone Tabs and Badge Tab
Fabric Weight
2

Description

The Neese Tri-Viz 9220 Series of high visibility waterproof, windproof, and stretchable rainwear is designed for when high visibility and protection from the elements is required. This series meets the ANSI/ISEA 107-2015 Class 3 and E visibility requirements. The Tri-Viz 9220 Series Coat has a snap-on hood and 2” Silver Reflective Tape trimmed in orange.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.