This item is Discontinued.

Neese Outerwear Tri-Viz 9220 Series Parka w/Hood-Lime-5X 92020-40-2-LIM-5X

Outerwear Tri-Viz 9220 Series Parka w/Hood-Lime-5X (Discontinued)

  • Mfr # 92020-40-2-LIM-5X
  • Zoro # G300761264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92020-40-2-LIM-5X
Zoro #
G300761264
UPC #
693480627920
Country of Origin
China

Dimensions

Size
5X
Length
2

Details

Color
Lime
ANSI Class
Class 3
Standards
ANSI/ISEA 107
Features
Lightweight Waterproof, Windproof, and Stretchable Material 2” Silver Reflective Tape Trimmed in Orange Attached Zip-Away Hood with Draw Cord Zipper Front Closure with Snap-Up Storm Flap Batwing Sleeve Design with Elastic Wrists Front Pockets with Flap and Snap Closures ANSI/ISEA 107 Class 3
Fabric Weight
2

Description

The Neese Tri-Viz 9220 Series of high visibility waterproof, windproof, and stretchable rainwear is designed for when high visibility and protection from the elements is required. This series meets the ANSI/ISEA 107-2015 Class 3 and E visibility requirements. The Tri-Viz 9220 Series Parka has an attached hood and 2” Silver Reflective Tape trimmed in orange.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.