Zoro Homepage

Outerwear Universal 35 Bib Trouser-Yel-M

  • Mfr # 35001-12-1-YEL-M

  • Zoro # G700761741


product price: $28.89
/ea

Key Features

Fabric Weight
1.25
Features
PVC / Nylon / PVC; Non-Conductive Snap Closures that Fasten Suspenders onto Garment; Bib Front Coverage; Adjustable Elastic Suspenders; Tested to ASTM D6413; Self Extinguishing NFPA-701; Liquid Penetration ASTM F903
Length
2
Material
PVC / Nylon / PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35001-12-1-YEL-M
Zoro #
G700761741
UPC #
693480009856
Country of Origin
China

Dimensions

Size
M
Length
2

Details

Color
Safety Yellow
Fabric Weight
1.25
Features
PVC / Nylon / PVC; Non-Conductive Snap Closures that Fasten Suspenders onto Garment; Bib Front Coverage; Adjustable Elastic Suspenders; Tested to ASTM D6413; Self Extinguishing NFPA-701; Liquid Penetration ASTM F903
Material
PVC / Nylon / PVC

Description

The Neese Universal 35 Series is the go-to garments when you need it all. The PVC / Nylon / PVC material offers tough, lightweight protection which will not crack or peel in temperatures of -30°F to 120°F. The Universal 35 gives excellent abrasion, tear, and snag resistance. The material is also self extinguishing and meets NFPA-701, is tested to ASTM D6413 standards and ASTM F903 for liquid penetration. The Universal 35 Bib Trouser has adjustable elastic suspenders.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.