
Rain Pants, PVC on Nylon, Elastic Closure, Orange, Size S (Discontinued)
- Mfr # 77001-10-1-ORG-S
- Zoro # G500760500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77001-10-1-ORG-S
Zoro #
G500760500
UPC #
693480161844
Country of Origin
China
Dimensions
Size
S
Length
2
Details
Item
Rain Pants
Color
Orange
Material
PVC on Nylon
Fabric Weight
0.9
Seam Style
Taped
Gender
Men's
Number of Pockets
0-3
Waist Closure
Elastic
Lining Material
Polyester
Includes
Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
Features
PVC on Nylon; Basic Wide Leg Trouser Design; Elastic Waist
Standards
ANSI 107-2010 Class E
Description
The Neese Sani Light 77 Series garments are made of special vinylized PVC on nylon fabric that has a comfortable lightweight appeal, and yet maintains its reliable durability for tough jobs. It is ideal for warm weather, sanitation, or industrial operations where lightweight protection is required. The Sani Light 77 Series Elastic Waist Trouser is made with a wide leg design and elastic waist.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.