RainPoncho, Economy 1000, Yellow, Univ

  • Mfr # 10100-42-YEL-U

  • Zoro # G814573759


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Closure Type
Snaps
Number of Outside Pockets
0
Color
Yellow
Size
Universal Size
Length
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10100-42-YEL-U
Zoro #
G814573759
UPC #
0693480372851
Country of Origin
China

Dimensions

Size
Universal Size
Length
40

Details

Closure Type
Snaps
Number of Outside Pockets
0
Color
Yellow
Material
PVC

Description

RainPoncho, Economy 1000,Yellow, Univ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.