This item is Discontinued.

Neese Uniforms 447 Series Rev Ct/3M Refl Tp-Org/Blk-XL UN449-33-1-OBK-XL

Uniforms 447 Series Rev Ct/3M Refl Tp-Org/Blk-XL (Discontinued)

  • Mfr # UN449-33-1-OBK-XL
  • Zoro # G800761665
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN449-33-1-OBK-XL
Zoro #
G800761665
UPC #
693480666059
Country of Origin
Mexico

Dimensions

Size
XL
Length
2.1

Details

Color
Orange / Black
Fabric Weight
1.9
Features
PVC Coated Nylon; 48” Long Reversible Coat; Leaf Collar with Hood; Storm Flap with Snap Closure; Slash Side Slit Openings with Hook and Loop Closure; 7/8” Silver 3M™ Scotchlite™ Reflective Film around Chest and Cuffs; Badge Tab on Dark Side Only

Description

The Neese 447 Reversible Series rain wear is designed for specifically for public safety. The reversible orange or black gives the option of choosing a higher visibility color for safety, or a discreet uniform black. The 447 Reversible Coat with 3M Reflective Tape is 48" long with leaf collar and hood, and has 7/8” Silver 3M Scotchlite reflective film around chest and cuffs for added visibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.